Navigation Menu New

Access My Account, Order History, Lists and more here.

18E360 QTHM-425 UNSPSC # 27112809

Tap image to zoom.

Roll over image to zoom.

Boring Bar Holder, QTHM, Overall Length 2.8000 in

  • Item # 18E360
  • Mfr. Model # QTHM-425
  • UNSPSC # 27112809
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Boring Bar Holder
  • Overall Length 2.8000 in
  • Shank Type - Machining Straight
  • Shank Dia. 25.00mm
  • For Use With Lathe Applications Requiring Longer Reach
  • Coolant Fed Coolant Through
  • Finish - Machining Black Oxide
  • Head Dia. 1-1/4 in
  • Material - Machining High Speed Steel
  • Series QTHM
  • Shank Size 1/4 in
Back to Top