Navigation Menu New

Access My Account, Order History, Lists and more here.

18D989 QTH-85L UNSPSC # 27112809

Tap image to zoom.

Roll over image to zoom.

Boring Bar Holder, QTH, Overall Length 5.8000 in

  • Item # 18D989
  • Mfr. Model # QTH-85L
  • UNSPSC # 27112809
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Boring Bar Holder
  • Overall Length 5.8000 in
  • Shank Type - Machining Straight
  • Shank Dia. 1/2 in
  • For Use With Lathe Applications Requiring Longer Reach
  • Coolant Fed Coolant Through
  • Finish - Machining Black Oxide
  • Head Dia. 3/4 in
  • Material - Machining High Speed Steel
  • Series QTH
  • Shank Size 3/16 in
Back to Top