Navigation Menu New

Access My Account, Order History, Lists and more here.

15T952 QMBB-070200 UNSPSC # 23153308

Tap image to zoom.

Roll over image to zoom.

Boring Bar, Boring, Bright (Uncoated)

  • Item # 15T952
  • Mfr. Model # QMBB-070200
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Boring Bar
  • Boring Bar Type Boring
  • Shank Dia. 3/16 in
  • Finish - Machining Bright (Uncoated)
  • Center to Cutting Tip 0.0430 in
  • Cutting Direction Right Hand
  • Compatible with Product Type Micro-Quik Tool Holder
  • Cutting Application Boring, Facing
  • Features Coolant Fed Enabled Shank Design;On-Center Neck Design;Sharp Corner Profile;Split Geometry
  • Max. Bore Depth 0.2000 in
  • Measurement System Fractional Inch
  • Min. Bore Dia. 0.0700 in
  • Offset Point 0.0430 in
  • Overall Length 1-1/2 in
  • Overhang 0.5900 in
  • Projection 0.0150 in
  • Series QMBB
  • Shank Material Carbide
  • Side Cutting Edge Angle 1.5 Degrees
Back to Top