Navigation Menu New

Access My Account, Order History, Lists and more here.

15R639 QBB-180750X UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Boring Bar, Boring, AlTiN

  • Item # 15R639
  • Mfr. Model # QBB-180750X
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Boring Bar
  • Boring Bar Type Boring
  • Shank Dia. 1/4 in
  • Finish - Machining AlTiN
  • Center to Cutting Tip 0.0550 in
  • Cutting Direction Right Hand
  • Radius 0.0050 in
  • Compatible with Product Type Micro-Quik Tool Holder
  • Cutting Application Boring
  • Features Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
  • Max. Bore Depth 3/4 in
  • Measurement System Fractional Inch
  • Min. Bore Dia. 0.1800 in
  • Offset Point 0.0550 in
  • Overall Length 2 in
  • Overhang 0.8530 in
  • Projection 0.0450 in
  • Series QBB
  • Shank Material Carbide
  • Side Cutting Edge Angle 6 Degrees
Back to Top