Navigation Menu New

Access My Account, Order History, Lists and more here.

15R565 QBB-050150 UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Boring Bar, Boring, Bright (Uncoated)

  • Item # 15R565
  • Mfr. Model # QBB-050150
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Boring Bar
  • Boring Bar Type Boring
  • Shank Dia. 3/16 in
  • Finish - Machining Bright (Uncoated)
  • Center to Cutting Tip -0.0438 in
  • Cutting Direction Right Hand
  • Compatible with Product Type Micro-Quik Tool Holder
  • Cutting Application Boring
  • Features Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
  • Max. Bore Depth 0.1500 in
  • Measurement System Fractional Inch
  • Min. Bore Dia. 0.0500 in
  • Offset Point -0.0438 in
  • Overall Length 1-1/2 in
  • Overhang 0.5900 in
  • Projection 0.0130 in
  • Series QBB
  • Shank Material Carbide
  • Side Cutting Edge Angle 6 Degrees
Back to Top