Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MICRO PLASTICS

16mm Nylon Machine Screw with Flat Head Type and Natural Finish; PK100

  • Item# 2KA56
  • Mfr. Model# 50M080125H016
  • Catalog Page# N/A
  • UNSPSC# 31161504
16mm Nylon Machine Screw with Flat Head Type and Natural Finish; PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Machine Screw
  • Head Type Flat
  • Material Nylon
  • Length 16mm
  • Drive Type Slotted
  • Finish Natural
  • Thread Size M8x1.25mm
  • Head Dia. 15.4-17.3mm
  • Head Angle (Deg.) 82
  • Temp. Range (F) -40 to 185
  • Package Quantity 100
  • System of Measurement Metric
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms