Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MICRO ESSENTIAL

pH Paper 1 EA Testing Parameter: pH Range: 0.0 - 13.0 pH

  • Item# 3VDZ7
  • Mfr. Model# 3VDZ7
  • Catalog Page# 804
  • UNSPSC# 41113034
pH Paper  1 EA Testing Parameter: pH Range: 0.0 - 13.0 pH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chemical Test Strips

Technical Specs

  • Item pH Paper
  • Type Mikro Pocket Pouch Kit, PHydrion
  • Testing Parameter pH
  • Range 0.0 - 13.0 pH
  • Number of Tests 100
  • Length 15'
  • Width 5/32"
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms