Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MICRO ESSENTIAL

Test Paper Refill 50 PK Testing Parameter: Quaternary Ammonium Range: 50, 100, 200, 400 ppm

  • Item# 3UDF8
  • Mfr. Model# QKR-400
  • Catalog Page# 804
  • UNSPSC# 60104202
Test Paper Refill  50 PK Testing Parameter: Quaternary Ammonium Range: 50, 100, 200, 400 ppm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Test Paper Refill
  • Type Calibrated For Dimethyl Benzyl Ammonium Chloride and Similar Quaternaries
  • Testing Parameter Quaternary Ammonium
  • Range 50, 100, 200, 400 ppm
  • Number of Tests 100
  • Length 15'
  • Width 7/32"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms