Navigation Menu New

Access My Account, Order History, Lists and more here.

18D755 TPG-222 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

  • Item # 18D755
  • Mfr. Model # TPG-222
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Triangle Turning Insert
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
  • Inscribed Circle 1/4 in
  • Thickness 0.125 in
  • Corner Radius 0.0312 in
  • Clearance Angle 11 Degrees
  • Finish - Machining Bright (Uncoated)
  • Insert Style TPG
  • ANSI Code TPG-222
  • Number of Cutting Edges 3
  • Included Angle 60 Degrees
  • Insert Holding Type No Screw Hole
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code H, M, N, P, S
  • Shape Triangle
Back to Top