Navigation Menu New

Access My Account, Order History, Lists and more here.

18D749 TD-6P-1 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

  • Item # 18D749
  • Mfr. Model # TD-6P-1
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Triangle Turning Insert
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
  • Inscribed Circle 3/8 in
  • Thickness 0.125 in
  • Corner Radius 0.0156 in
  • Clearance Angle 10 Degrees
  • Finish - Machining Bright (Uncoated)
  • Insert Style TD
  • ANSI Code TD-6P-1
  • Number of Cutting Edges 3
  • Included Angle 60 Degrees
  • Insert Holding Type Screw
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code H, M, N, P, S
  • Rake Positive
  • Shape Triangle
  • Through Hole Inside Dia. 0.125 in
Back to Top