Navigation Menu New

Access My Account, Order History, Lists and more here.

18D744 50-1300 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Triangle Turning Insert, Inscribed Circle 1/4 in, PK 10

  • Item # 18D744
  • Mfr. Model # 50-1300
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Triangle Turning Insert
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
  • Inscribed Circle 1/4 in
  • Corner Radius 0.0156 in
  • Clearance Angle 7 Degrees
  • Insert Style TCMT
  • Number of Cutting Edges 3
  • Included Angle 60 Degrees
  • Insert Holding Type 40 Degrees to 60 Degrees Countersink Hole
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code H, M, N, P, S
  • Shape Triangle
Back to Top