Navigation Menu New

Access My Account, Order History, Lists and more here.

18D279 20-0931 UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Indexable Boring Bar, A-SDUC, Insert Shape 80° Diamond, Overall Length 4-1/2 in

  • Item # 18D279
  • Mfr. Model # 20-0931
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Indexable Boring Bar
  • Toolholder Style A-SDUC
  • Insert Shape 80 Degrees Diamond
  • Overall Length 4-1/2 in
  • Shank Dia. 3/8 in
  • Coolant Fed Coolant Through
  • Number of Inserts 1
  • ANSI Code A06J SDUCR 2
  • Center to Cutting Tip 0.2750 in
  • Compatible Hardware Insert 50-1200
  • Cutting Application Boring, Facing, Profiling
  • Cutting Direction Right Hand
  • Head Material Steel
  • Insert Holding Type Screw On
  • ISO Number A06J SDUCR 2
  • Min. Bore Dia. 0.4900 in
  • Number of Coolant Holes 1
  • Shank Material High Speed Steel
Back to Top