Navigation Menu New

Access My Account, Order History, Lists and more here.

18D747 CPG-4621 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Diamond Turning Insert, Inscribed Circle 0.4640 in, Bright (Uncoated)

  • Item # 18D747
  • Mfr. Model # CPG-4621
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Diamond Turning Insert
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
  • Inscribed Circle 0.4640 in
  • Thickness 1/8 in
  • Corner Radius 1/64 in
  • Clearance Angle 11 Degrees
  • Finish - Machining Bright (Uncoated)
  • Insert Style CPG
  • ANSI Code CPG4621
  • Number of Cutting Edges 4
  • Chip-Breaker No
  • Cutting Edge Length 0.471 in
  • Included Angle 80 Degrees
  • Insert Holding Type Clamp
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code H, K, M, N, P, S
  • Shape Rhombic
Back to Top