Skip Content

DV
MICRO 100

Corner Radius End Mill, 1/2" Milling Diameter, Number of Flutes: 4, 1" Length of Cut, Uncoated, VHM

  • Item # 14M970
  • My Part #
  • Mfr. Model # VHM-500-4
  • Catalog Page # 2293
  • UNSPSC # 23172005
Cor. Rad. End Mill, 0.020" CR, Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use with ferrous and nonferrous materials.

View More

Technical Specs

  • Item Corner Radius End Mill
  • Grade C2 Micro Grain
  • List Number VHM
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1/2"
  • Corner Radius 0.020"
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 1"
  • End Mill Cutting Type Center
  • Overall Length 3"
  • Finish Uncoated
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Helix Angle Variable
  • End Mill Application Roughing/Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.