DV
MICRO 100

C2 Micro Grain Carbide Router Bit, Drill Point End, Diamond Cut

  • Item # 18F006
  • My Part #
  • Mfr. Model # RDD-90
  • Catalog Page # N/A
  • UNSPSC # 23172005
C2 Micro Grain Carbide Router Bit, Drill Point End, Diamond Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Routing End Mills

Technical Specs

  • Item Carbide Router Bit
  • Grade C2 Micro Grain
  • Type Diamond Cut
  • End Style Drill Point
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Diameter 5/16"
  • End Square
  • Number of Flutes 0
  • Length of Cut 1"
  • Overall Length 2-1/2"
  • Finish Uncoated
  • Cutting Direction Right Hand
  • Shank Dia. 5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None