Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MICRO 100

3.500" UnCoated Right Hand Quick Change Boring Tool, .460" Bore Dia., 1.60" Bore Depth, .150" Angle

  • Item # 15U053
  • My Part #
  • Mfr. Model # QPF-4601600
  • Catalog Page # N/A
  • UNSPSC # 23171619
3.500" UnCoated Right Hand Quick Change Boring Tool, .460" Bore Dia., 1.60" Bore Depth, .150" Angle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Boring Bars

Product Details

Engineered to provide outstanding repeatability, this quick-change tool can be used on difficult-to-machine materials such as cast iron, nonferrous metals, and abrasive materials.

View More

Technical Specs

  • Item Quick Change Boring Tool
  • Material C2 Micrograin Carbide
  • Overall Length 3.500"
  • Bore Dia. .460"
  • Bore Depth 1.60"
  • Shank Dia. .5000"
  • Material C2 Micrograin Carbide
  • Overall Length 3.500"
  • Bore Depth 1.60"
  • Shank Dia. .5000"
  • Angle .150"
  • Radius .008"
  • Finish UnCoated
  • Cutting Direction Right Hand
  • Application For Reverse Boring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.