Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MICRO 100

2mm Shank Dia. 60° Angle Single End Carbide Boring Bar Engraver

  • Item # 16R949
  • My Part #
  • Mfr. Model # RSCM-020-1
  • Catalog Page # N/A
  • UNSPSC # 23153303
2mm Shank Dia. 60° Angle Single End Carbide Boring Bar Engraver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engraving Tools

Technical Specs

  • Item Boring Bar Engraver
  • End Single
  • Material Carbide
  • Shape Conical Point
  • Shank Dia. 2mm
  • Angle 60 Degrees
  • Length of Cut 5mm
  • Split Length 38mm
  • Cutting Direction Right Hand
  • Finish Uncoated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms