Skip Content

TP
MICRO 100

2-1/2" TiN Coated Left Hand Radius Boring Tool, .360" Bore Dia., 1.000" Bore Depth, .090" Angle

  • Item # 15T472
  • My Part #
  • Mfr. Model # BBL-3601000G
  • Catalog Page # N/A
  • UNSPSC # 23171619
Boring Tool,Bore Dia. .360 In,D 1.000 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough C2 Micrograin Carbide material features excellent rupture strength for superior machining versatility. This shock-resistant material won't chip or break under normal machining conditions and is ideal for use in interrupted cutting. It also allows for higher speed and feed rates in cutting aluminum, copper, stainless steel, high temp. alloys, thermoplastics, and composites used in the aircraft industry. This TiN-coated tool has additional resistance to wear and heat.

View More

Technical Specs

  • Item Radius Boring Tool
  • Material C2 Micrograin Carbide
  • Overall Length 2-1/2"
  • Bore Dia. .360"
  • Bore Depth 1.000"
  • Shank Dia. 3/8"
  • Angle .090"
  • Radius .005"-.008"
  • Finish TiN Coated
  • Cutting Direction Left Hand
  • Application Boring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.