ST
MICRELL

Citrus Liquid Hand Soap, 800mL Cartridge, Bag-in-Box, 6 PK

  • Item # 21EW55
  • My Part #
  • Mfr. Model # 9756-06
  • Catalog Page # N/A
  • UNSPSC # 53131608
Citrus Liquid Hand Soap, 800mL Cartridge, Bag-in-Box, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a clean, pleasant fragrance, this hand, hair, and body liquid soap provides an alternative to nonhygienic bar soaps. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Bag-in-Box
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 800mL
  • Hygiene Properties Antibacterial,Moisturizing
  • Formula Antibacterial
  • Fragrance Citrus
  • Color Amber
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Albania, Armenia, Australia, Burundi, Benin, Bermuda, Belarus, Belize, Cocos Islands, Ivory Coast, Colombia, Cuba, Cyprus, Czech Republic, Dominica, Falkland Islands, Georgia, French Guiana, Bailiwick of Guernsey, Gibraltar, Guinea, Greece, Guinea-Bissau, Heard and McDonald Islands, Croatia, Haiti, Hungary, Isle of Man, Iran, Bailiwick of Jersey, Jamaica, Japan, St. Kitts and Nevis, Kuwait, Lebanon, Liechtenstein, Sri Lanka, Libya, Morocco, Myanmar, Macau, Martinique, Nicaragua, Netherlands, Nepal, Niue Islands, New Zealand, Oman, Panama, French Polynesia, Papua New Guinea, St. Pierre and Miquelon, Palestinian Territory, Saudi Arabia, Seychelles, Svalbard, Sierra Leone, Somalia, Suriname, El Salvador, Thailand, Turkmenistan, Tunisia, Turkey, Trinidad and Tobago, Ukraine, American Minor Outlying Islands, Vatican City, and Western Samoa.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.