Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MICHIGAN DRILL

Countersink,60deg.,Carbide Index,Uncoat

  • Item # 35MR72
  • My Part #
  • Mfr. Model # CC160
  • Catalog Page # N/A
  • UNSPSC # 27112812
Countersink,60deg.,Carbide Index,Uncoat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Countersinks

Technical Specs

  • Item Countersink
  • Type 1-Insert
  • Number of Pieces 1
  • Number of Flutes 0
  • Included Angle 60 Degrees
  • Cutting Capacity 1/4" to 3/4"
  • Body Dia. 3/4"
  • Shank Dia. 3/8"
  • Overall Length 3-1/2"
  • Material Carbide
  • Finish Uncoated
  • Application Countersink
  • Sizes Included 1/4" to 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.