Skip Content

DG
MICHIGAN BRUSH

Tan Tapered Wood Handle, Length 54"

  • Item # 39AR60
  • My Part #
  • Mfr. Model # HND-25454
  • Catalog Page # N/A
  • UNSPSC # 47131609
Broom Handle,Wood,Tan,54" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Broom Handle
  • Broom Connection Type Tapered
  • Broom Handle Length 54"
  • Broom Handle Material Wood
  • Broom Handle Tip Material Wood
  • Broom Handle Color Tan
  • Color Coding System No
  • For Use With Female Acme Thread
  • Item Handle
  • Color Tan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.