Skip Content

DG
MICHIGAN BRUSH

Roller Cover,9in.L,1/8in.Nap,Foam

  • Item # 39AR88
  • My Part #
  • Mfr. Model # MIB-RB00226
  • Catalog Page # N/A
  • UNSPSC # 31211917
Roller Cover,9in.L,1/8in.Nap,Foam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Roller Covers

Technical Specs

  • Item Roller Cover
  • Length 9"
  • Nap 1/8"
  • Cover Material Foam
  • Core Material Plastic
  • Paint Type All
  • Surfaces Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

None