Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MICHIGAN BRUSH

Synthetic Broom Head, 9" Sweep Face

  • Item # 39AT02
  • My Part #
  • Mfr. Model # MIB-15152
  • Catalog Page # N/A
  • UNSPSC # 47131615
Synthetic Broom Head, 9" Sweep Face close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Broom Head
  • Broom Style Push Broom
  • Sweep Face 9"
  • Trim Length 4"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Nylon
  • Bristle Color Green
  • Broom Handle Length No Handle
  • Broom Handle Color No Handle
  • Broom Block Material Wood
  • Block Size 9"
  • Broom Connection Type Acme Thread
  • Broom Application Smooth, Semi-Smooth
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Features Push Broom
  • For Use With Mfr. No. 25060
  • Item Broom Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms