Skip Content

DG
MICHIGAN BRUSH

Cotton Dust Mop Head, Length 42", Width 12", 1 EA

  • Item # 39AR48
  • My Part #
  • Mfr. Model # MIB-236-1
  • Catalog Page # N/A
  • UNSPSC # 47131619
Dust Mop Head,Cotton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dust Mop Head
  • Material Cotton
  • Length 42"
  • Color Coding System No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms