Skip Content

WG
MICHIGAN BRUSH

30"W Curved Neoprene Floor Squeegee Without Handle, Black

  • Item # 39AT12
  • My Part #
  • Mfr. Model # MIB-89107
  • Catalog Page # N/A
  • UNSPSC # 47121803
Floor Squeegee,Curved,30" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Curved
  • Squeegee Blade Material Neoprene
  • Squeegee Blade Width 30"
  • Squeegee Frame Material Aluminum
  • Squeegee Handle Included Without Handle
  • Color Coding System No
  • Item Floor Squeegee
  • Length No Handle
  • Squeegee Application Floor Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.