Skip Content

DG
MICHIGAN BRUSH

18" Galvanized Metal Tube Brush

  • Item # 39AT29
  • My Part #
  • Mfr. Model # MIB-89020
  • Catalog Page # N/A
  • UNSPSC # 27113002
18" Galvanized Metal Tube Brush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tube Brush
  • Overall Length 18"
  • Bristle Color Black
  • Trim Length 1/2"
  • Handle Material Galvanized Metal
  • Bristle Material Horsehair
  • Brush Length 4"
  • Brush Width 3/4"
  • Chemical Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.