Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MI-T-M

1.5HP Pressure and Steam Washer, 700 psi

  • Item# 3WB92
  • Mfr. Model# GH-0703-LS10
  • Catalog Page# 1717
  • UNSPSC# 47121805
1.5HP Pressure and Steam Washer, 700 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,587.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 320.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure and Steam Washer
  • Water Type Hot
  • HP 1.5
  • Operating Pressure 700 psi
  • Flow Rate 2.3 gpm
  • Volts/Phase 120/1
  • Amps AC 15
  • Plug Type 5-15P
  • Height 59-1/2"
  • Width 35-1/2"
  • Length 57-1/2"
  • Hose Dimensions 3/8" x 50 ft.
  • Usable Hours per Week 20+
  • Pump Drive Belt
  • Pump Type Crankshaft
  • Piston Material Solid Ceramic
  • Burner Fuel Liquid Propane
  • Water Output Temp. 190 Degrees to 200 Degrees F
  • Net Weight 363 lb.
  • Includes Gas Regulator, LP Valve Shutoff, 10 ft. Gas Hose and Tank Carrier with Snug-fit Band, 36" Lance with 15 Degrees and Chemical Quick-connect Nozzles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.