DV
MI-T-M

Medium Duty (2000 to 2799 psi) Gas Cart Pressure Washer, Cold Water Type, 2.2 gpm, 2600 psi

  • Item # 39W829
  • My Part #
  • Mfr. Model # CV-2600-4MHC
  • Catalog Page # N/A
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Gas Cart Pressure Washer, Cold Water Type, 2.2 gpm, 2600 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pressure Washers

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2600 psi
  • Power Type Gas
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.2 gpm
  • Engine Brand Honda
  • Detergent Injection System Yes
  • Starter Type Recoil
  • Engine Displacement 160cc
  • HP 5.5
  • Pump Type Axial
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 0 to 10
  • Hose Dimensions 1/4" x 30 ft.
  • Burner Fuel Gasoline
  • Water Output Temp. Cold
  • Includes Quick Connect Nozzles, Detergent Nozzle, Detergent Tank, High Pressure Hose, Trigger Gun, Two Piece 36" Lance
  • Warranty 1 yr. Pump, 2 yr. Engine
  • Length 26-23/32"
  • Width 18-36/64"
  • Height 39"
  • Net Weight 61 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms