Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MI-T-M

Medium Duty (2000 to 2799 psi) Electric Skid Mount Pressure Washer, Hot Water Type, 4.2 gpm, 2000 ps

  • Item # 1TDJ7
  • My Part #
  • Mfr. Model # GH-2004-1230
  • Catalog Page # N/A
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Skid Mount Pressure Washer, Hot Water Type, 4.2 gpm, 2000 ps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2000 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Skid Mount
  • Flow Rate Range 4 gpm or Greater
  • Pressure Washer Flow Rate 4.2 gpm
  • Detergent Injection System Yes
  • HP 6.0
  • Volts/Phase 230/1
  • Pump Type Triplex Piston
  • Pump Drive Belt
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 25.5
  • Plug Type L6-30P
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Natural Gas
  • Water Output Temp. 200 Degrees F
  • Includes (4) Quick Connect Nozzles, 0 Degrees , 15 Degrees , 25 Degrees and 40 Degrees
  • Length 56-1/2"
  • Width 29"
  • Height 49-3/4"
  • Net Weight 724 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products