C3
MI-T-M

Heavy Duty (2800 to 3299 psi) Electric Cart Pressure Washer, Cold Water Type, 3.5 gpm, 3000 psi

  • Item # 20KC14
  • My Part #
  • Mfr. Model # GC-3004-0ME3
  • Catalog Page # 1587
  • UNSPSC # 47121805
Heavy Duty (2800 to 3299 psi) Electric Cart Pressure Washer, Cold Water Type, 3.5 gpm, 3000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,021.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 315.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features thermal overload protection, external bypass system, and totally enclosed powder-coated belt guard. Includes 50-ft. 3/8 nonmarking hose, insulated lance and trigger gun with safety lock, and 10-ft. power cord.

View More

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 3-3.9 gpm
  • Pressure Washer Flow Rate 3.5 gpm
  • Detergent Injection System Yes
  • HP 8.0
  • Volts/Phase 230/3
  • Pump Type Triplex Piston
  • Pump Drive Belt
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 20
  • Plug Type L15-30P
  • Hose Dimensions 3/8" x 50 ft.
  • Includes Insulated Trigger Gun with Safety Lock-Off
  • Warranty 1 yr. Electric Motor, 3 yr. Coil, 7 yr. Pump
  • Length 46"
  • Width 28"
  • Height 30"
  • Net Weight 318 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.