Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MEZIERE

Aluminum 1/5 HP Centrifugal Pump, 1 Phase, 12VDC Voltage

  • Item # 21C952
  • Mfr. Model # WPX750
  • Catalog Page # 2743
  • UNSPSC # 40151503
Aluminum 1/5 HP Centrifugal Pump, 1 Phase, 12VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $374.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/5
  • Phase 1
  • Voltage 12VDC
  • Amps 5.6/8.5
  • Inlet 3/4" NPT
  • Outlet 3/4" NPT
  • Motor Enclosure ODP
  • Housing Material Aluminum
  • Impeller Type Open
  • Impeller Material Aluminum
  • Max. Head 12.4 ft.
  • GPM of Water @ 0 Ft. of Head 25
  • GPM of Water @ 5 Ft. of Head 14
  • GPM of Water @ 10 Ft. of Head 4.8
  • GPM of Water @ 15 Ft. of Head 0
  • Seal Material Carbon/Ceramic
  • Length 3-11/16"
  • Width 3-1/2"
  • Height 7-3/16"
  • Motor RPM 2000
  • Motor Type Brushed
  • Wetted Materials Anodized Aluminum, Stainless Steel, Carbon/Ceramic, Stainless Steel Bearing, Aluminum
  • Max. Liquid Temp. 250 Degrees F
  • GPM @ 1 Ft. of Head 23.2
  • GPH of Water @ 5 Ft. of Head 14
  • GPM @ 7 Feet of Head 9
  • GPM of Water @ 20 Ft. of Head 0
  • GPM of Water @ 25 Ft. of Head 0
  • GPM of Water @ 30 Ft. of Head 0
  • GPM of Water @ 40 Ft. of Head 0
  • GPM of Water @ 50 Ft. of Head 0
  • GPM of Water @ 60 Ft. of Head 0
  • GPM of Water @ 70 Ft. of Head 0
  • GPM of Water @ 80 Ft. of Head 0
  • Best Efficiency Range GPM @ Head 9 to 15 gpm @ 6.90 to 4.60 ft.
  • Max. Specific Gravity 1.16
  • Max. Case Pressure 35 psi
  • Inlet Pressure 30 psi
  • Bearing Type Ball
  • Max. Pressure 35 psi
  • Manufacturers Warranty Length 1 yr.
  • Duty Continuous
  • Max. GPM @ Head 22 @ 2.3 ft.
  • Best Efficiency GPM @ Head 15 gpm @ 4.6 ft.
  • Min. GPM @ Head 9 @ 7 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.