DV
METTLER TOLEDO

Moisture Analyzer, Max. Capacity: 54.0g, 200°C, 0.001g

  • Item # 48LU15
  • My Part #
  • Mfr. Model # 11121800
  • Catalog Page # N/A
  • UNSPSC # 41112304
Moisture Analyzer, Max. Capacity: 54.0g, 200°C, 0.001g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Moisture Analyzers

Technical Specs

  • Item Moisture Analyzer
  • Max. Capacity 54.0g
  • Drying Temp. Range 200 Degrees C
  • Readability 0.001g
  • Moisture Measurement Accuracy 0.01%
  • Drying Chamber Dimensions 8.6" x 7.2"
  • Drying Power Halogen
  • Max. Drying Time 480 min.
  • Moisture Measurement Repeatability 0.050% to 0.150%
  • Warm-Up Time 60 min.
  • Pan Dimensions 3.54" dia.
  • Scale Dimensions 13.49" x 7.20" x 6.30"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.