NC
METROVAC

Vacuum Filter, Foam, Standard Filtration Type, For Vacuum Type Canister Vacuum

  • Item # 55HE53
  • My Part #
  • Mfr. Model # MVC-56F
  • Catalog Page # N/A
  • UNSPSC # 0
Vacuum Filter,  Foam,  Standard Filtration Type,  For Vacuum Type Canister Vacuum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Filters


$7.70 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.065 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Filter Product Grouping Vacuum Filter
  • For Vacuum Type Canister Vacuum
  • Fits Vacuum Brand Metrovac
  • Fits Vacuum Models Mfr. No. ADM-4, HRS-83BA, MDV-2, MDV-3, OV-4, VNB-7B, VNB-72B, VNB-73B, VNB-83BA, VNB-94BD
  • Filter Pickup Type Dry
  • Filtration Type Standard
  • Filter Efficiency Standard
  • Filter Material Foam
  • Filter Reusability Non-Reusable
  • Height 3/8"
  • Length 6-1/4"
  • Width/Diameter 6-1/4"
  • Item Vacuum Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms