NC
METROVAC

Upright Vacuum, Disposable Bag, 5-1/2" Cleaning Path Width, 70 cfm, 5.5 lb. Weight, 120 Voltage

  • Item # 54DG11
  • My Part #
  • Mfr. Model # ES-109T
  • Catalog Page # N/A
  • UNSPSC # 47121602
Upright Vacuum,  Disposable Bag,  5-1/2" Cleaning Path Width,  70 cfm,  5.5 lb. Weight,  120 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Upright Vacuum Cleaners


$248.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Disposable-bag, corded upright vacuums collect dirt, dust, and allergens in replaceable bags that are discarded when full. They minimize contact with collected debris since their disposable bags don't need to be shaken out like reusable bags or cleaned out like a dirt cup. The bags serve as a filter to trap dust while allowing air to flow through. These vacuums keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for use in healthcare and educational settings.

Corded upright vacuums plug into an electrical outlet to power their motor for removing dirt and dust from floors. They don't require downtime for recharging like cordless upright vacuums. These vacuums use suction and rotating brushes to lift dirt from carpet fibers and deposit it in their collection bag or dirt cup. They have a handle and wheels for pushing them across floors to clean carpets in hotel rooms, commercial office spaces, classrooms, and healthcare facilities.

View More

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Power Source Corded
  • Vacuum Collection Type Disposable Bag
  • Vacuum Capacity 1/4 gal.
  • Vacuum Filtration Type Standard
  • Vacuum Pickup Type Dry
  • Cleaning Path Width 5-1/2"
  • Vacuum Air Flow 70 cfm
  • Static Pressure 60"
  • Sound Level 80dBA
  • Weight 5.5 lb.
  • Number of Motor Stages 1
  • Power 480W
  • Current 4A
  • Voltage 120
  • Height 50"
  • Length 10-1/2"
  • Width 5-1/2"
  • Power Cord Length 20 ft.
  • Series ElectraSweep(R)
  • Includes (1) Combo Carpet/Floor Tool, (1) Upholstery Nozzle, (1) Dust Brush, (1) Crevice Tool, (1) 20" Extension Wand, (1) Shoulder Strap, (2) Disposable Bags
  • Standards UL
  • Item Upright Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products