C3
METROVAC

Upholstery Tools, For Hose Diameter 1-1/4", Plastic, 7" Length, 4-1/2 Width, 2-1/2 Depth

  • Item # 16Z972
  • My Part #
  • Mfr. Model # MVC-200D
  • Catalog Page # N/A
  • UNSPSC # 47121607
Upholstery Tools,  For Hose Diameter 1-1/4",  Plastic,  7" Length,  4-1/2 Width,  2-1/2 Depth close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Attachments


$24.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dust brushes have long, soft bristles for picking up dust and other fine particles without scratching surfaces. They attach to a compatible vacuum hose to lift dust so it can be suctioned into the vacuum. They're ideal for detailed cleaning such as dusting blinds, lampshades, wood furniture, and vehicle dashboards.

Vacuum cleaner attachments connect to a vacuum to adapt it to different cleaning tasks. They're used for applications such as removing dust from crevices, picking up dry bulk materials, vacuuming upholstery, and cleaning elevated surfaces.

View More

Technical Specs

  • Attachment Product Grouping Upholstery Tools
  • For Hose Diameter 1-1/4"
  • Material Plastic
  • Length 7"
  • Width 4-1/2
  • Depth 2-1/2
  • Diameter 1-5/16
  • For Vacuum Type Canister Vacuum
  • Fits Vacuum Brand Metrovac
  • Fits Vacuum Models ADM-4, ADM4PNHSF, ADM4PNHSNBF, ADM4PNHSNBFVC, ADM4PNHSNBFVT, ADM-4SF, ADM-4SFV, ADM4SNBF, ADM4SNBFVC, MVC-200D, OV-1, OV-1BC, OV-3, OV-3BC, OV-4, OV-4ABC, OV-4BC, OV-4BCSF, OV-4BCSFV, OV-4PNHSF, OV-4PNHSFV, OV4PNHSNBF, OV4PNHSNBFV, OV4SNBF-200C, OV4SNBF-200CV, OV4SNBFVC
  • Includes 4-1/2" Brush
  • Item Upholstery Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None