Skip Content
ST
METROVAC

1/4 gal. Commercial Series Portable Hand Vacuum, 70 cfm, 4.5 Amps, Standard Filter Type

  • Item # 5NJJ7
  • My Part #
  • Mfr. Model # VM4B500
  • Catalog Page # 1407
  • UNSPSC # 47121602
Handheld Vacuums,70 cfm,Foam,Foam,75 dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vac N Go is a high-powered hand vac with foam filter features a 500W motor. All-steel construction; lightweight, compact, and easy to handle. Ideal for auto interiors, shop, or home.

View More

Technical Specs

  • Item Portable Hand Vacuum
  • Amps 4.5
  • Air Flow 70 cfm
  • Voltage 120V
  • Bag Type Paper
  • Vacuum Filter Foam
  • Filter Type Standard
  • Series Commercial
  • Static Pressure 60"
  • Height 14"
  • Length 7-1/4"
  • Width 7"
  • Vacuum Capacity 1/4 gal.
  • Power Cord Length 12 ft.
  • Peak HP 0.75
  • Net Weight 5 lb.
  • Tank Material Steel
  • Warranty 1 yr.
  • Sound Level dBA 75 dBA
  • Includes Pik-All Nozzle, 2 Disposable Bags, Dust Brush & Crevice Tool.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.