WV
METROVAC

1/4 gal. Industrial Series Computer/Electronics Vacuum/Blower, 85 cfm, 1-11/64 HP, 6.5 Amps, Standar

  • Item # 5NJJ5
  • My Part #
  • Mfr. Model # MDV-2TA
  • Catalog Page # 1567
  • UNSPSC # 47121602
1/4 gal. Industrial Series Computer/Electronics Vacuum/Blower, 85 cfm, 1-11/64 HP, 6.5 Amps, Standar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $248.40 / each

Web Price $276.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The METRO® DataVac® Pro computer/electronics vacuum is an all-steel unit designed for electronic equipment and computer cleaning. Features a toner filter system that picks up spills from laser printers and copiers. Triple filtration is 99.9% efficient on particles to 0.3 microns. Traps and removes harmful pollutants before they are expelled into atmosphere. Single-stage motor.

View More

Technical Specs

  • Item Computer/Electronics Vacuum/Blower
  • Peak HP 1-11/64 HP
  • Vacuum Capacity 1/4 gal.
  • Series Industrial
  • Air Flow 85 cfm
  • Amps 6.5
  • Static Pressure 65"
  • Voltage 110
  • Tank Material Steel
  • Hose Length 6 ft.
  • Hose Dia. 1-1/4"
  • Power Cord Length 12 ft.
  • Sound Level dBA 75 dBA
  • Filter Type Standard
  • Vacuum Filter Foam, Paper
  • Net Weight 7.5 lb.
  • Height 7"
  • Width 7"
  • Length 15"
  • Includes 6 ft. Flexible Hose, (2) 20" Extension Wands, Nozzle, Crevice Tool, Brush Insert, Dusting Brush, Air Pin Pointer, Shoulder Strap, (2) Extra Toner Filter Disposable Bags, (1) Micro Filter, (4) Cleaning Tool Kit.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.