NC
METROVAC

1/4 gal. DataVac® Series Variable Speed Vacuum/Blower, 85 cfm, 6.5 Amps, Standard Filter Type

  • Item # 54DG18
  • My Part #
  • Mfr. Model # MDV-2TCAV
  • Catalog Page # N/A
  • UNSPSC # 47121602
1/4 gal. DataVac® Series Variable Speed Vacuum/Blower, 85 cfm, 6.5 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $524.33 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Speed Vacuum/Blower
  • Amps 6.5
  • Air Flow 85 cfm
  • Voltage 120V
  • Bag Type Paper
  • Vacuum Filter Disc, Foam
  • Filter Type Standard
  • Series DataVac(R)
  • Static Pressure 60"
  • Height 15"
  • Length 7"
  • Width 7"
  • Vacuum Capacity 1/4 gal.
  • Power Cord Length 12 ft.
  • Peak HP 1.17
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 6 ft.
  • Hz 60
  • Net Weight 7 lb.
  • Tank Material Steel
  • Warranty 1 yr.
  • Sound Level dBA 85 dBA
  • Number of Motor Stages 1
  • Includes Cord Storage Halo, 6 ft. Flexible Hose, (2) Extension Wands, Pik-all Nozzle, Crevice Tool, Dusting Brush, Air Pin Pointer, Shoulder Strap, (3) Disposable Bags, (4) Micro Cleaning Tool Kit
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.