Skip Content

TP
METRO

Antimicrobial Polymer Wall Mounted Supply Cabinet, 21-1/2"W x 14"D x 29-1/2"H, Clearview Doors, Taup

  • Item # 24X105
  • My Part #
  • Mfr. Model # SXRSOH27P2C
  • Catalog Page # N/A
  • UNSPSC # 30161801
Wall Supply Cabinet,29-1/2" H,1 Door close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,518.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Overhead wall-mounted locking medical cabinet helps you keep medicines and other potentially hazardous medical supplies safe, but still accessible by authorized personnel. Corrugated polymer inner panels provide an aesthetically pleasing interior for a clean, professional appearance.

View More

Technical Specs

  • Item - Medical Cabinets Wall Mounted Supply Cabinet
  • Height of Cabinet 29-1/2"
  • Depth of Cabinet 14"
  • Width of Cabinet 21-1/2"
  • Cabinet Color Taupe
  • Material - Cabinets Antimicrobial Polymer
  • Mobile/Stationary Stationary
  • Number of Doors 1
  • Cabinet Locking Mechanism Keyed
  • Cabinet Door Type Clearview
  • Number of Cabinet Shelves 2
  • Drawer Pull Color Dark Taupe
  • No. of Drawers 0
  • Door Opening Left Hinged
  • Includes (2) Polymer Shelves, (1) Wall-Mounting Bracket Kit, (1) Back Filler Kit and (1) Left-Hinged Door With Lock & 2 Keys
  • Standards ISO 9001-9002
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.