Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
METRO

37-1/4" x 25-5/8" x 7" Stainless Steel Utility Cart with 375 lb. Load Capacity, Silver

  • Item # 6GJY4
  • Mfr. Model # MW612
  • Catalog Page # N/A
  • UNSPSC # 24101501
37-1/4" x 25-5/8" x 7" Stainless Steel Utility Cart with 375 lb. Load Capacity, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,033.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Cart
  • Load Capacity 375 lb.
  • Material Stainless Steel
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 37-1/4"
  • Overall Width 25-5/8"
  • Overall Height 7"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 600 lb.
  • Shelf Length 36"
  • Shelf Width 24"
  • Handle Included Yes
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.