Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
METRO

34" x 22" x 33" Utility Cart with 400 lb. Load Capacity, Slate Blue

  • Item# 20W705
  • Mfr. Model# BC2030-24MB
  • Catalog Page# N/A
  • UNSPSC# 24101501
34" x 22" x 33" Utility Cart with 400 lb. Load Capacity, Slate Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Food Service Carts

Technical Specs

  • Item Utility Cart
  • Load Capacity 400 lb.
  • Finish Microban
  • Color Slate Blue
  • Overall Length 34"
  • Overall Width 22"
  • Overall Height 33"
  • Number of Shelves 2
  • Caster Type Swivel
  • Caster Material Rubber
  • Distance Between Shelves 22"
  • Shelf Length 34"
  • Shelf Width 22"
  • Adjustable Increments 1"
  • Standards NSF
  • Includes Solid Shelves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms