Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

METRO

Utility Cart, Microban, 36x24x80,5 Shelf

  • Item# 20W693
  • Mfr. Model# 5X537EGX3
  • Catalog Page# 1440
  • UNSPSC# 24101501
Utility Cart,Microban,36x24x80,5 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,428.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 900 lb.
  • Material Polymer
  • Finish Microban
  • Color Blue/Taupe
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 80"
  • Number of Shelves 5
  • Caster Dia. 5"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Load Cap. per Shelf 180 lb.
  • Distance Between Shelves 15"
  • Shelf Length 36"
  • Shelf Width 24"
  • Adjustable Increments 1"
  • Standards NSF
  • Includes 4 Open Grid Shelves & 1 Solid Shelf, All With Removable Polymer Mats and Stem Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.