Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

METRO

60" x 4" Steel Shelf Side/Back Ledge, Green; PK2

  • Item# 5JNW2
  • Mfr. Model# L60N-4K3
  • Catalog Page# N/A
  • UNSPSC# 56111906
60" x 4" Steel Shelf Side/Back Ledge, Green; PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.

View More

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 60"
  • Material Steel
  • Color Green
  • Finish Epoxy
  • Includes Spring Clip Tabs
  • Standards NSF, ISO 9001-9002
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms