Skip Content

 
METRO

Shelf Side / Back Ledge

Shelf Side / Back Ledge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Shelf Side/Back Ledge 
  • Height 4" 
Width
Please Select
Material
Please Select
Color
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Width
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
L18WS
18"
Stainless Steel
Natural

$99.95 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $99.95 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 18"
  • Material Stainless Steel
  • Color Natural
L18N-4K3
18"
Steel
Green

$46.05 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $46.05 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 18"
  • Material Steel
  • Color Green
L18N-4C
18"
Steel
Silver

$39.30 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $39.30 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 18"
  • Material Steel
  • Color Silver
L24WS
24"
Stainless Steel
Natural

$114.75 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $114.75 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 24"
  • Material Stainless Steel
  • Color Natural
L24N-4C
24"
Steel
Silver

$43.75 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $43.75 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 24"
  • Material Steel
  • Color Silver
L30N-4K3
30"
Steel
Green

$21.09 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Clearance Price $21.09 / pkg. of 2

Price $57.75 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 30"
  • Material Steel
  • Color Green
L30N-4C
30"
Steel
Silver

$51.40 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $51.40 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 30"
  • Material Steel
  • Color Silver
L36WS
36"
Stainless Steel
Natural

$176.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $176.50 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 36"
  • Material Stainless Steel
  • Color Natural
L36N-4K3
36"
Steel
Green

$70.90 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $70.90 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 36"
  • Material Steel
  • Color Green
L36N-4C
36"
Steel
Silver

$55.65 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $55.65 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 36"
  • Material Steel
  • Color Silver
L48WS
48"
Stainless Steel
Natural

$214.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $214.00 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 48"
  • Material Stainless Steel
  • Color Natural
L48N-4K3
48"
Steel
Green

$83.25 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $83.25 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 48"
  • Material Steel
  • Color Green
L48N-4C
48"
Steel
Silver

$70.90 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $70.90 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 48"
  • Material Steel
  • Color Silver
L54N-4K3
54"
Steel
Green

$15.54 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.54 / pkg. of 2

Price $85.05 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 54"
  • Material Steel
  • Color Green
L60WS
60"
Stainless Steel
Natural

$240.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $240.00 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 60"
  • Material Stainless Steel
  • Color Natural
L60N-4C
60"
Steel
Silver

$75.15 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $75.15 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 60"
  • Material Steel
  • Color Silver
L72N-4C
72"
Steel
Silver

$90.45 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $90.45 / pkg. of 2

Technical Specs

  • Item Shelf Side/Back Ledge
  • Height 4"
  • Width 72"
  • Material Steel
  • Color Silver
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms