Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
METRO

Scope Cabinet, 89" Overall Height, 21-5/8" Overall Width

  • Item# 6EJJ4
  • Mfr. Model# SXRS88WSC1LS
  • Catalog Page# N/A
  • UNSPSC# 30161801
Scope Cabinet, 89" Overall Height, 21-5/8" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,927.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 148.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The METRO® STARSYS™ scope cabinet is a high-density storage solution for quick access and retrieval, visual inventory, and easy identification. Rack rotates bring each scope back front and center for tangle-free retrieval or return. Single-wide cabinet contains 1 rack for 11 scopes. Carousel rack has stainless steel post that allows height adjustment for scope brackets, cord managers, hoop and bumper, and for various scope lengths. Durable polymer construction won't rust, dent, or chip. Microban® antimicrobial protection within polymer inhibits the growth of stain and order-causing bacteria. Left-hinged locking solid door.

View More

Technical Specs

  • Item Scope Cabinet
  • Cabinet Color Light Taupe
  • Drawer Color Light Taupe
  • Drawer Pull Color Dark Taupe
  • Overall Height 89"
  • Overall Width 21-5/8"
  • Overall Depth 24-1/2"
  • Material Polymer
  • Includes Left-Hinged Locking Solid Door and (11) GI Scope Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.