Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

METROVAC

Compact Industrial Blower, 120V, 80 cfm

  • Item# 2TUY3
  • Mfr. Model# SK-IND
  • Catalog Page# 1691
  • UNSPSC# 47121602
Compact Industrial Blower,120V,80 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $197.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The METROVAC Blaster® SideKick™ blower/dryer gives you air gun performance without the danger of compressed air. Effectively removes fibers, dust, debris, and water from tools, surfaces, components, clothes, and work environments. Safe to use and requires less energy than high-pressure air compressors. Heavy-duty all-steel body is lightweight, portable, and long lasting.

View More

Technical Specs

  • Item Portable Blower Fan
  • Pivoting No
  • CFM High 80
  • Voltage 120V
  • Hz 60
  • Amps 8
  • Motor HP 1
  • Overall Height 9-3/4"
  • Overall Width 4-1/2"
  • Overall Length 7-1/2"
  • Housing Color Sturdy All Steel
  • Power Cord Length 12 ft.
  • Number of Conductors 3
  • Standards UL/cUL Listed, OSHA
  • Includes Stretch Hose Blower Nozzle, Air Flare, Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I use this product to clean my tools at the end of the day. I blow out my saws, my drills, etc. It removes drywall dust, sawdust and dirt to keep things ready for the next day. I've also used it to blow off water! This is a must have for just about anyone! Powerful and reliable! June 24, 2014
  • 2015-09-08T19:46:36.709-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2TUY3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.