Skip Content

 
METRO

Metro Dunnage Rack

Metro Dunnage Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Dunnage Rack 
  • Depth 22" 
  • Height 12" 
  • Color Gray 
Material
Please Select
Width
Please Select
Load Capacity
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Width
Load Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
HP2230PDMB
Polyethylene w/Antimicrobial Treatment
30"
1500 lb.

$315.75 / each

Enter location to check availability
Catalog Page #  1785 

Price $315.75 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene w/Antimicrobial Treatment
  • Width 30"
  • Depth 22"
  • Height 12"
  • Load Capacity 1500 lb.
  • Color Gray
HP2236PDMB
Polyethylene w/Antimicrobial Treatment
36"
1500 lb.

$317.00 / each

Enter location to check availability
Catalog Page #  1785 

Price $317.00 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene w/Antimicrobial Treatment
  • Width 36"
  • Depth 22"
  • Height 12"
  • Load Capacity 1500 lb.
  • Color Gray
HP2248PDMB
Polyethylene w/Antimicrobial Treatment
48"
3000 lb.

$355.00 / each

Enter location to check availability
Catalog Page #  1785 

Price $355.00 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene w/Antimicrobial Treatment
  • Width 48"
  • Depth 22"
  • Height 12"
  • Load Capacity 3000 lb.
  • Color Gray
HP2260PDMB
Polyethylene w/Antimicrobial Treatment
60"
3000 lb.

$391.00 / each

Enter location to check availability
Catalog Page #  1785 

Price $391.00 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene w/Antimicrobial Treatment
  • Width 60"
  • Depth 22"
  • Height 12"
  • Load Capacity 3000 lb.
  • Color Gray
HP2230PD
Polyethylene
30"
1500 lb.

$208.50 / each

Enter location to check availability
Catalog Page #  1785 

Price $208.50 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene
  • Width 30"
  • Depth 22"
  • Height 12"
  • Load Capacity 1500 lb.
  • Color Gray
HP2236PD
Polyethylene
36"
1500 lb.

$227.75 / each

Enter location to check availability
Catalog Page #  1785 

Price $227.75 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene
  • Width 36"
  • Depth 22"
  • Height 12"
  • Load Capacity 1500 lb.
  • Color Gray
HP2248PD
Polyethylene
48"
3000 lb.

$262.25 / each

Enter location to check availability
Catalog Page #  1785 

Price $262.25 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene
  • Width 48"
  • Depth 22"
  • Height 12"
  • Load Capacity 3000 lb.
  • Color Gray
HP2260PD
Polyethylene
60"
3000 lb.

$291.75 / each

Enter location to check availability
Catalog Page #  1785 

Price $291.75 / each

Technical Specs

  • Item Dunnage Rack
  • Material Polyethylene
  • Width 60"
  • Depth 22"
  • Height 12"
  • Load Capacity 3000 lb.
  • Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms