Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
METRO

Industrial Series Computer/Electronics Vacuum, 10 cfm

  • Item # 2TUX9
  • Mfr. Model # MS-4C
  • Catalog Page # N/A
  • UNSPSC # 47121602
Industrial Series Computer/Electronics Vacuum, 10 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Critical Area Vacuums

Technical Specs

  • Item Computer/Electronics Vacuum
  • Series Industrial
  • Air Flow 10 cfm
  • Static Pressure 10"
  • Voltage 115
  • Tank Material Plastic
  • Power Cord Length 6 ft.
  • Net Weight 1 lb.
  • Hz 60
  • Height 4"
  • Width 2"
  • Length 9-3/4"
  • Includes Power Unit, 3 Micro Cleaning Tools, Extra Filter Bags.
  • Standards UL Listed/C-UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.