Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

METRO

Chrome Adjustable Shelf Wire Cart, Silver, 24" Shelf Width, 60" Shelf Length

  • Item# 2EWT4
  • Mfr. Model# Cart 6A
  • Catalog Page# 1439
  • UNSPSC# 24101501
Chrome Adjustable Shelf Wire Cart, Silver, 24" Shelf Width, 60" Shelf Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $679.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 108.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick-Release Adjustable Wire Shelf Carts
• 4-shelves Shipped unassembled 600-lb. load capacity 4 swivel casters (2 with brake)
Choose from carts with 4 quick-release shelves or 2 quick-release shelves and 2 standard adjustable shelves.

View More

Technical Specs

  • Item Adjustable Shelf Wire Cart
  • Shelf Width 24"
  • Shelf Length 60"
  • Overall Length 60"
  • Overall Width 24"
  • Overall Height 69"
  • Material Steel
  • Color Silver
  • Finish Chrome
  • Number of Shelves 4
  • Load Capacity 600 lb.
  • Caster Type (4) Swivel
  • Caster Lock (2) Brakes
  • Caster Dia. 5"
  • Caster Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.