Skip Content

DV
METRO

60"W x 21"D Wire Shelf, Epoxy Finish, 600 lb. Shelf Capacity, Black Matte

  • Item # 21Z462
  • My Part #
  • Mfr. Model # 2160N-DBM-4
  • Catalog Page # N/A
  • Catalog Group # G6342
  • UNSPSC # 56111906
Wire Shelf,60" W,21" D,Epoxy,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Wire Shelves Wire Shelf
  • Wire Shelving Material Steel
  • Overall Depth 21"
  • Overall Width 60"
  • Shelf Capacity 600 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Lip Height 1/4"
  • Color Black Matte
  • Wire Shelving Finish Epoxy
  • For Use With Metro Super Erecta SiteSelect Posts
  • Standards NSF, ISO 9001-9002
How can we improve our Technical Specifications?

Compliance and Restrictions

None